- Convenient Dispensing When Air Operated Units Are Not Practical
- For 5 gal Pail
- Delivery 2.6 oz/Stroke
- 5' Material Hose
description
- For fluid gear lubricants. Attaches directly onto original containers.
applications
- Farm
- Construction
- Industry use
includes
- Dolly and 5 ft hose
| Pump Type | Clamp-On Carry |
| Capacity | 5 gal |
| Delivery | 2.6 oz/stroke |
| Weight | 8.0 LB |
| EAN or UPC | 98468322840 |

