- American Made
- 3-Way Loading
- Develops up to 10,000 psi
- Delivery 1oz/21 Strokes
features
- Variable pressure feature for volume and high pressure dispensing
- Three-way loading
- Bleeder valve to eliminate air pockets
- Positive prime on every stroke
- Improved, longer lasting hardened coupler
- Longer lever to develop pressure more easily
- Exclusive universal follower
- Stronger, doomed end cap
| NPTF Outlet Size | 1/8 in |
| Grease Gun Type | Lever Action |
| Capacity | 16 oz Bulk or 14.5 oz Cartridge |
| Grease Gun Style | High Pressure |
| Pressure [Max] | 10000 psi |
| Delivery | 1 oz/21 strokes |
| Weight | 3.8 LB |
| EAN or UPC | 98468332030 |

