- 12" Hose
- End Connections are 1/8" NPTF (m)
- Maximum Working Pressure is 4,800 psi
- Includes 304300A Coupler
- 317840-1 Hose, & 301980 Swivel
description
- Hose assembly for hand-operated grease gun.
caution
- For use with manually operated equipment only
| Length | 12 in |
| Coupler Type | 304300-A |
| Use With | Giant Button Head Fittings |
| Working Pressure [Max] | 4,800 psi |
| Hose Type | 317850-1 |
| Burst Pressure [Min] | 12000 psi |
| Weight | 3.0 LB |
| EAN or UPC | 98468105955 |

