- Use w/Standard Button Head Fittings
- Equipped w/Built-in Check Valve
- Includes 51219 Swivel, 317854-5F Hose, 42030 Coupler, & 46405 Valve
features
- For high pressure bucket pumps
- Features built-in check valves
includes
- Includes swivel #51219, hose #317854-5F and valve #46405
caution
- For use with manually operated equipment only
| Pressure | 5000 psi |
| Length | 5 ft |
| Used With | Standard button head fittings |
| Use With | Standard Button Head Fittings |
| Weight | 2.8 LB |
| EAN or UPC | 98468105887 |

