- For Giant Button Head Fittings
- Equipped w/Built-In Check Valve
- Includes 51219 Swivel, 317854-5F Hose, 304300 Coupler, & 46405 Valve
features
- For high pressure bucket pumps
- Features built-in check valves
includes
- Includes swivel #51219, hose #317854-5F and valve #46405
caution
- For use with manually operated equipment only
| Pressure | 2500 psi |
| Coupler Type | Button Head |
| Hose Type | Single Wire Braid |
| Length | 5 ft |
| Use With | High Pressure Bucket Pumps |
| Threads | 7/16-27 NS2 |
| Weight | 2.8 LB |
| EAN or UPC | 98468105870 |

