- 1/4" NPTF(f) Inlet/Outlet
- 33 cfm Air Flow @ 100 PSI Inlet Pressure
- 5 oz Bowl Capacity
description
- Add regulated amount of lubricant to pressurized air. Single dial control. Adjusts to changes in CFM. Maximum operating temperature 150 °F. Maximum inlet pressure 250 psi. Handles oil viscosities to 800 SSU at 100 °F.
features
- Metal bowl construction
- Built-in sight glass to monitor fluid level
caution
- Not for use on PML pumps
| Weight | 2.25 LB |
| EAN or UPC | 98468105740 |

