Skip to content Skip to navigation menu
Grease Pump Swivel

54732

Grease Pump Swivel
Item #100874673
  • 1/8" NPTF X 1/8" NPTF Thread
  • Steel Z Type
  • For Handling Grease Control Valves
  • Prevents Damage to Hose From Twisting
  • Contains Ball Bearings
Grease Pump Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" NPTF X 1/8" NPTF Thread
  • Steel Z Type
  • For Handling Grease Control Valves
  • Prevents Damage to Hose From Twisting
  • Contains Ball Bearings

description

  • Permits easy handling of control valves and prevents damage to hose from twisting.

features

  • Steel construction
Threads 1/8 NPTF
Swivel Type Z-Type
Pressure [Max] 10000 psi
Weight 0.9 LB
EAN or UPC 98468118399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison