Skip to content Skip to navigation menu
Drive Tool

5253

Drive Tool
Item #100874667
  • For Straight-Type Drive Fittings
Drive Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For Straight-Type Drive Fittings

applications

  • Used to avoid tapping costs for a wide variety of applications
  • Recommended for low and medium pressure applications only
  • Choose tool for straight-type drive fittings or tool for angle-type drive fittings

features

  • Used for untapped holes
Use With Straight type drive fittings
Application For Drive Fittings 1633, 1666, 1699, 1720-B, 1736, 1952, 3005, 3009, 3019
Weight 0.324 LB
EAN or UPC 98468105610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison