- 1" Female NPTF
- 3/8" Male NPTF
- 3/4" Hex Size
- 23/32" OAL
| Threads | 1/4 NPTF(f), 3/8 NPTF(m) |
| Shank Length | 0.578125 in |
| Overall Length | 0.71875 in |
| Weight | 0.036 LB |
| EAN or UPC | 98468117064 |
| Threads | 1/4 NPTF(f), 3/8 NPTF(m) |
| Shank Length | 0.578125 in |
| Overall Length | 0.71875 in |
| Weight | 0.036 LB |
| EAN or UPC | 98468117064 |