- Mechanical-Metered Control Valve
- 1/2" NPTF Outlet
- 1/2" NPTF Female Inlet
features
- Large, easy to read dial face
- Totalizer keeps lifetime record of fluid dispensed
- 1,000 psi maximum operating pressure
- Fluid compatibility – oil, gear oil, ATF
- Includes internal filter screen to prevent contaminants from entering the meter
| Extension Type | Flexible Hose |
| Grease Gun Style | Pistol Type |
| Manufacturer Name | ALEMITE |
| Extension | Flexible Hose |
| NPTF Outlet Size | 1/2 in |
| Operating Pressure [Max] | 1000 psi |
| Inlet Size | 1/2 in NPTF |
| Grease Gun Type | Mechanical Meter |
| Handle Type | Pistol Grip |
| Weight | 4.7 LB |
| EAN or UPC | 98468201411 |

