- Follower Plate for 120 lb Drum
features
- Eliminate channeling and air pockets
- Keep lubricants from contamination
- Assist in pumping all of the lubricant from containers
| Type | Follower |
| Drum Size | 120 lb |
| Opening Size | 1 1/8 in |
| Weight | 4.17 LB |
| EAN or UPC | 98468200278 |

