- Extra Heavy Duty Standard Type
- Air Flow 30 cfm
- Pressure Drop 10 psi
- Thread 1/4" NPTF(f)
| Threads | 1/4 |
| Thread Type | NPTF |
| Coupler Type | Air Coupler |
| Weight | 0.202 LB |
| EAN or UPC | 98468102169 |
| Threads | 1/4 |
| Thread Type | NPTF |
| Coupler Type | Air Coupler |
| Weight | 0.202 LB |
| EAN or UPC | 98468102169 |