- 10 ft
- Use w/High Pressure Grease Guns
- 8,000 psi
| Burst Pressure [Min] | 20000 psi |
| Use With | Grease Gun, High Pressure Applications |
| Pressure | 8000 psi |
| Length | 10 ft |
| Weight | 2.1 LB |
| EAN or UPC | 98468123294 |
| Burst Pressure [Min] | 20000 psi |
| Use With | Grease Gun, High Pressure Applications |
| Pressure | 8000 psi |
| Length | 10 ft |
| Weight | 2.1 LB |
| EAN or UPC | 98468123294 |