- 5 1/2' Hose to Be Used w/Manually Operated Equipment
- 3,200 psi Max Work Pressure
caution
- The pressure rating on this hose assembly applies when used with hand operated grease pumping equipment only, such as grease guns or bucket pumps. Do not use with power operated equipment.
| Length | 5 1/2 ft |
| Hose Type | Single Wire Braid |
| Threads | 3/8 NPTF(m), 3/8 NPTF(f) |
| Working Pressure [Max] | 3,200 psi |
| Use With | Manually Operated Equipment |
| Pressure | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 98468147610 |

