- 5' Hose to Be Used w/Manually Operated Equipment
- 4,400 psi Max Work Pressure
caution
- The pressure rating on this hose assembly applies when used with hand operated grease pumping equipment only, such as grease guns or bucket pumps. Do not use with power operated equipment.
| Threads | 3/8 NPTF(m), 1/8 NPTF(m) |
| Length | 5 ft |
| Coupler Type | N/A |
| Burst Pressure [Min] | 11000 psi |
| Use With | Manually Operated Equipment |
| Pressure | N/A |
| Weight | 0.85 LB |
| EAN or UPC | 98468123126 |

