- 1/4"-28 Special Taper
- Straight
- 5/16" Hex
- .230-.235 Recommended Hole Size
- 10,000 PSI Maximum Pressure
description
- Thread forming fittings have special tapered drive threads to reshape the material in an untapped hole. Effectively installed by spinning into the untapped hole, but may also be driven straight into the untapped hole.
features
- Leakproof seal
- Maximum pressure 10,000 psi
- May be replaced by any standard thread fitting
- 273321 GM compliant
- 9411022 GM/CH compliant
- 273323 GM compliant
- 9411024 GM/CH compliant
- 273324 GM compliant
- 9411025 GM/CH compliant
| Thread Size | 1/4-28 |
| Thread Type | Special Taper |
| Hex Size | 5/16 in |
| Overall Length | 37/64 in |
| Connection Type | Male |
| Threads per Inch | 28 |
| Type/Angle | Straight |
| Recommended Hole Size [Min] | 0.230 in |
| Material | Steel |
| Recommended Hole Size [Max] | 0.235 in |
| Weight | 0.005 LB |
| EAN or UPC | 98468100875 |

