- Straight Type
- 6-40 UNF-2A Thread
- 1/2" OAL
- 1/8" Shank Length
- 1/4" Hex Size
| Thread Size | #6 |
| Thread Type | UNF-2A |
| Type/Angle | Straight |
| Hex Size | 1/4 in |
| Self Forming | Yes |
| Threads per Inch | 40 |
| Connection Type | Male |
| Material | Steel |
| Type | Thread Forming Fitting |
| Shank Length | 9/64 in |
| Overall Length | 0.5 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468322888 |

