- Unit Height 62 1/8" Lowered to 98 5/8" Raised
- 1/4" NPTF (m) Air Inlet
- 150 psi Maximum
applications
- Accepts both bung and base mounted pumps
features
- Accepts both bung and base mounted pumps
- Hoist and cover swing full 360°
- Cover automatically positions pump over center of drum during down travel and seals material from contamination
- Push/pull valve controls air to hoist
| Type | Single Post/Air Operated |
| Air Inlet | 1/4 |
| Air Pressure [Max] | 150 psi |
| Unit Height | 62 1/8 in Lowered to 98 5/8 in Raised |
| Air Inlet Type | NPTF |
| Weight | 80.0 LB |
| EAN or UPC | 98468147948 |

