- 45° Angle
- Stainless Steel
- 1/4"-28 Taper
- 13/16" OAL
- 13/64" Shank Length
description
- Non-corrosive fittings withstand the most severe environments.
applications
- Marine and outdoor equipment
- Industrial
features
- Stainless steel has two notches on the hex for easy identification
compliances
- Military Standard MIL-F-3541. 9411244 GM. 271291 GM.
| Overall Length | 13/16 in |
| Threads per Inch | 28 |
| Thread Size | 1/4-28 |
| Type/Angle | 45° |
| Connection Type | Male |
| Shank Length | 13/64 in |
| Material | Stainless Steel |
| Thread Type | Taper Metric |
| Hex Size | 3/8 in |
| Weight | 0.016 LB |
| EAN or UPC | 98468100660 |

