- Straight
- SAE Special Extra Short
- Overall Length 31/32"
- Shank Length 1/4"
- Hex Size 7/16"
description
- Designed for dust-proof applications. Cap provides a second seal.
applications
- Heavy equipment
- Industrial machines
- Cars
- Trucks
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- 0
| Plating | Bright Zinc |
| Overall Length | 0.96875 in |
| Compliance | None |
| Hex Size | 7/16 in |
| Material | Steel |
| Thread Size | 1/8 |
| Heat Treated | None |
| Type/Angle | Straight |
| Type | Hydraulic Fitting |
| Thread Type | PTF |
| Connection Type | Male |
| Shank Length | 1/4 in |
| Weight | 0.03 LB |
| EAN or UPC | 98468100608 |

