- 67 1/2° Angle
- 1/8" PTF
- Material-Monel
- 61/64" OAL
- 11/32" Shank Length
description
- Non-corrosive fittings withstand the most severe environments.
applications
- Marine and outdoor equipment
- Industrial
features
- Monel material has a single notch on the hex for easy identification
compliances
- 0
| Thread Size | 1/8 |
| Overall Length | 0.953125 in |
| Hex Size | 7/16 in |
| Shank Length | 11/32 in |
| Type/Angle | 67 1/2° |
| Material | Monel |
| Thread Type | PTF |
| Connection Type | Male |
| Weight | 0.4 LB |
| EAN or UPC | 98468100554 |

