- 30° Angle
- 1/8" PTF Thread
- Material-Monel
- 1 1/4" OAL
description
- Non-corrosive fittings withstand the most severe environments.
applications
- Marine and outdoor equipment
- Industrial
features
- Monel material has a single notch on the hex for easy identification
compliances
- 0
| Shank Length | 0.34375 in |
| Type/Angle | 30° |
| Material | Monel |
| Connection Type | Male |
| Overall Length | 1.25 in |
| Thread Type | PTF |
| Thread Size | 1/8 |
| Hex Size | 7/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 98468100530 |

