- Will Withstand the Roughest Usage
- 1/4" NPTF
- 1 1/4" OAL
- 7/8" Hex
- 1/2" Shank Length
description
- Giant button head fittings withstand roughest usage.
features
- Dirt excluding plunger check valve
- 7/8" button head
- Maximum pressure 15,000 psi
| Shank Length | 1/2 in |
| Thread Size | 1/4 |
| Overall Length | 1 1/4 in |
| Type/Angle | Straight |
| Male / Female | Male |
| Pressure | 15,000 psi |
| Hex Size | 7/8 in |
| Thread Type | NPTF |
| Weight | 0.1 LB |
| EAN or UPC | 98468114209 |

