Skip to content Skip to navigation menu
Easylube Single Point Lubricator

1746-150X

Easylube Single Point Lubricator
Item #103979661
  • 10 Pack
  • 5 oz Capacity
  • Comes Empty: Fill w/Grease That Meets Your Needs
Easylube Single Point Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pack
  • 5 oz Capacity
  • Comes Empty: Fill w/Grease That Meets Your Needs

features

  • Specially designed refillable grease cup that can be used repeatedly
  • Dispensing time can be set from one to twelve months and unit can be turned off
  • Warning light flashes automatically when unit is empty of grease outlet is blocked
  • Unit can be remote mounted up to 15' away from difficult to lubricate locations
  • Precise, temperature independent discharge
  • Operated by lithium battery pack, which is easily installed and replaced
  • Corrosion-, dust-, and splash-proof
Lubricant Type Empty
Reservoir Capacity 5 oz
Weight 15.5 LB
EAN or UPC 98468325452
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison