- 1/8" Pipe Special Taper Thread
- 90° Angle
- 49/64" OAL
- 7/16" Hex
description
- Thread forming fittings have special tapered drive threads to reshape the material in an untapped hole. Effectively installed by spinning into the untapped hole, but may also be driven straight into the untapped hole.
features
- Leakproof seal
- Maximum pressure 10,000 psi
- May be replaced by any standard thread fitting
compliances
- 0
| Overall Length | 0.765625 in |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Thread Type | Special Taper |
| Material | Steel |
| Connection Type | Male |
| Recommended Hole Size [Min] | 0.373 in |
| Type/Angle | 90° |
| Recommended Hole Size [Max] | 0.38 in |
| Weight | 0.023 LB |
| EAN or UPC | 98468100370 |

