- Has a Buna-N Seal Instead of a Ball Check
- 30° Angle
- 1/8" NPT
- For Light Oils & Other Fluids Up To 5,000 lbs Applied Pressure
applications
- Light oils
features
- Buna-N seal
compliances
- Military standard MIL-F-3541
| Connection Type | Male |
| Type/Angle | 30° |
| Hex Size | 7/16 in |
| Material | Steel |
| Type | Leakproof Fitting |
| Thread Type | PTF |
| Shank Length | 25/64 in |
| Thread Size | 1/8 |
| Overall Length | 1 7/32 in |
| Pressure | 5,000 psi |
| Weight | 0.03 LB |
| EAN or UPC | 98468100301 |

