- Straight
- 1/8" PTF Thread
- 1" OAL
- 33/64" Shank Length
- 7/16" Hex Size
applications
- Grease
- Heavy and medium oils
features
- Brass insert seats
- Steel ball checks
| Type/Angle | Straight |
| Type | Leakproof Fitting |
| Thread Size | 1/8 |
| Overall Length | 1 in |
| Thread Type | PTF |
| Pressure | 10,000 psi |
| Hex Size | 7/16 in |
| Material | Steel |
| Shank Length | 33/64 in |
| Connection Type | Male |
| Weight | 0.022 LB |
| EAN or UPC | 98468146491 |

