- 1/8" NPTF Square Head
| Thread Type | NPTF |
| Threads per Inch | N/A |
| Thread Size | 1/8 |
| Type/Angle | Straight |
| Weight | 0.3 LB |
| EAN or UPC | 98468113790 |
| Thread Type | NPTF |
| Threads per Inch | N/A |
| Thread Size | 1/8 |
| Type/Angle | Straight |
| Weight | 0.3 LB |
| EAN or UPC | 98468113790 |