Skip to content Skip to navigation menu
Bushings

131586

Bushings
Item #100874260
  • 3/8" NPTF Female x 1/2" NPTF Male Thread
  • 7/8" Hex Size
  • 25/32" OAL
  • 17/32" Thread Length
  • 9/16" Shank Length
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" NPTF Female x 1/2" NPTF Male Thread
  • 7/8" Hex Size
  • 25/32" OAL
  • 17/32" Thread Length
  • 9/16" Shank Length
Shank Length 9/16 in
Threads 1/2 NPTF(m), 3/8 NPTF(f)
Overall Length 0.78125 in
Weight 0.1 LB
EAN or UPC 98468118658
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison