- 1/4" NPTF Male x 1/2" NPTF Male
- Birhgt Zinc Plated to Resist Corrosion
| Type/Angle | Straight |
| Adapter Type | Heavy Duty/High Pressure |
| Overall Length | N/A |
| Threads | 1/2 NPTF(m), 1/4 NPTF(m) |
| Weight | 0.2 LB |
| EAN or UPC | 98468118566 |
| Type/Angle | Straight |
| Adapter Type | Heavy Duty/High Pressure |
| Overall Length | N/A |
| Threads | 1/2 NPTF(m), 1/4 NPTF(m) |
| Weight | 0.2 LB |
| EAN or UPC | 98468118566 |