- 1/2" Female NPTF x 1/2" Female NPSM
- Straight
- Carefully Designed 30° Chamfered Seat
- Swivles in Assembly to Become a Rigid Connection in Operation
description
- Carefully designed 30° chamfered seat of union adapter fits 30° female taper of the male coupling. Union adapters swivel in assembly to become a rigid connection in operation.
| Type/Angle | Straight |
| Threads | 1/2 NPTF(f), 1/2 NPSM(f) |
| Adapter Type | Union |
| Weight | 2.0 LB |
| EAN or UPC | 98468113653 |

