- 3/8" Female NPTF x 1/4" Female NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivles in Assembly to Become a Rigid Connection in Operation
description
- Carefully designed 30° chamfered seat of union adapter fits 30° female taper of the male coupling. Union adapters swivel in assembly to become a rigid connection in operation.
| Adapter Type | Union |
| Type/Angle | Straight |
| Threads | 1/4 NPSM(f), 3/8 NPTF(f) |
| Weight | 2.0 LB |
| EAN or UPC | 98468113639 |

