- 1/2" Male NPTF x 1/2" Female NPSM 45°
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
| Adapter Type | Union |
| Type/Angle | 45° |
| Threads | 1/2 NPSM(f), 1/2 NPTF(m) |
| Weight | 2.0 LB |
| EAN or UPC | 98468113615 |
| Adapter Type | Union |
| Type/Angle | 45° |
| Threads | 1/2 NPSM(f), 1/2 NPTF(m) |
| Weight | 2.0 LB |
| EAN or UPC | 98468113615 |