
- 1/4" Male NPTF x 1/4" Female NPSM 90°
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
Threads | 1/4 NPTF(m), 1/4 NPSM(f) |
Adapter Type | Union |
Type/Angle | 90° |
Weight | 2.0 LB |
EAN or UPC | 98468113578 |
