
- 1/2" Male NPTF x 1/2" Female NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
Threads | 1/2 NPSM(f), 1/2 NPTF(m) |
Type/Angle | Straight |
Adapter Type | Union |
Weight | 2.0 LB |
EAN or UPC | 98468100042 |
