
- 3/8" Male NPTF x 3/8" Female NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
Threads | 3/8 NPSM(f), 3/8 NPTF(m) |
Adapter Type | Union |
Type/Angle | Straight |
Weight | 2.0 LB |
EAN or UPC | 98468113493 |
