Skip to content Skip to navigation menu
Akro-Mils30270RED

30270RED

18 X 16 1/2 X 11
Item #101645364
Akro-Mils30270RED
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

features

  • Controls inventories, shortens assembly times and minimizes parts handling
  • Securely stack atop each other, sit on shelving and hang from Akro-Mils racks, panels, rails and carts
  • Molded out of high density polypropylene
  • AkroBins® are unaffected by weak acids and alkalis
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Guaranteed
  • Autoclave up to 250 °F
  • Full width hanger lip supports heavy loads when suspended from hanging rails or louvered panels
  • Reinforced side-rib design
  • Extra wide stacking ledge
  • Large front label slot
  • Curved bottom hopper makes it easy to retrieve small parts
  • Antislide stop
  • Optional dividers increase versatility
Weight 13.0 LB
EAN or UPC 32903027020
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison