
- Bin Divider
- Black
- Used With 30282
- 30283 Bins
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
Color | Black |
Use With | 30282, 30283 |
Weight | 0.9 LB |
EAN or UPC | 32903008838 |
