Skip to content Skip to navigation menu
Akro-Mils40130ESD

40130ESD

Shelf Bin Divider
Item #103082533
  • Black
  • Use w/Shelf Bins 30130, 30138, And 30164
Akro-Mils40130ESD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Black
  • Use w/Shelf Bins 30130, 30138, And 30164

features

  • Heavy-duty bin dividers create additional storage compartments
  • Permanent ESD protection will not wash off or wear out
  • Tough and durable impact-resistant plastic
  • Low sloughing, clean room compatible
  • 1% to 2% carbon black
  • Priced competitively with older technology based conductive products
Use With Shelf Bins 30130, 30138, & 30164
Color Black
Weight 0.083 LB
EAN or UPC 32903724202
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison