
- Bin Divider
- Black
- Used With 30090
- 30098
- 30094 Bins
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
Use With | 30090, 30094, 30098 |
Color | Black |
Weight | 0.96 LB |
-
Pre-Packed Quantities
