
- Bin Divider
- Black
- Used With 30040
- 30048 Bins
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
Use With | 30040, 30048 |
Color | Black |
Weight | 0.52 LB |
EAN or UPC | 32903004281 |
-
Pre-Packed Quantities
