- Snaps Tight to Protect Contents
- Use w/Part Number 35300
- Gray
features
- Lids snap tight to protect contents
| Use With | 35300 |
| Length | 29 1/2 in |
| Color | Gray |
| Weight | 12.0 LB |
| EAN or UPC | 32903530148 |
| Use With | 35300 |
| Length | 29 1/2 in |
| Color | Gray |
| Weight | 12.0 LB |
| EAN or UPC | 32903530148 |