- Snaps Tight to Protect Contents
- Use w/Part Number 35200
- Red
features
- Lids snap tight to protect contents
| Color | Red |
| Use With | 35200 |
| Length | 19 1/2 in |
| Weight | 10.0 LB |
| EAN or UPC | 32903520125 |
| Color | Red |
| Use With | 35200 |
| Length | 19 1/2 in |
| Weight | 10.0 LB |
| EAN or UPC | 32903520125 |