
- Snaps Tight to Protect Contents
- Use w/Part Number 35200
- Blue
features
- Lids snap tight to protect contents
Length | 19 1/2 in |
Use With | 35200 |
Color | Blue |
Weight | 10.0 LB |
EAN or UPC | 32903520118 |

Length | 19 1/2 in |
Use With | 35200 |
Color | Blue |
Weight | 10.0 LB |
EAN or UPC | 32903520118 |