
- 18" L x 11" W
- Snaps Tight to Protect Contents
- Use w/Model 35180 and 35185
features
- Lids snap tight to protect contents
Color | Gray |
Use With | 35180, 35185 |
Length | 18 in |
Weight | 7.0 LB |
EAN or UPC | 32903518146 |

Color | Gray |
Use With | 35180, 35185 |
Length | 18 in |
Weight | 7.0 LB |
EAN or UPC | 32903518146 |