- 18" L x 11" W
- Snaps Tight to Protect Contents
- Use w/Model 35180 and 35185
features
- Lids snap tight to protect contents
| Length | 18 in |
| Color | Blue |
| Use With | 35180, 35185 |
| Weight | 7.0 LB |
| EAN or UPC | 32903518115 |
| Length | 18 in |
| Color | Blue |
| Use With | 35180, 35185 |
| Weight | 7.0 LB |
| EAN or UPC | 32903518115 |