- 22 3/8" Length
- 17 3/8" Width
- 8" Height
features
- Divider slots allow you to create hundreds of different compartment sizes.
- Strong stacking rims and external ribbing provide added strength
- Optional label holders for content identification
| Height | 8 in |
| No. of Compartments | N/A |
| Width | 17 3/8 in |
| Length | 22 3/8 in |
| Weight | 23.0 LB |
| EAN or UPC | 32903322828 |

