- 35 3/4" L x 19" H
- 160 lb Capacity
features
- Formed from 16-gauge cold-rolled steel for strength and durability
| Height | 19 in |
| Capacity | 160 lb |
| Length | 35 3/4 in |
| Weight | 47.0 LB |
| EAN or UPC | 32903306361 |
| Height | 19 in |
| Capacity | 160 lb |
| Length | 35 3/4 in |
| Weight | 47.0 LB |
| EAN or UPC | 32903306361 |