
- 18" L x 19" H
- 160 lb Capacity
features
- Formed from 16-gauge cold-rolled steel for strength and durability
Height | 19 in |
Capacity | 160 lb |
Length | 18 in |
Weight | 24.0 LB |
EAN or UPC | 32903306187 |

Height | 19 in |
Capacity | 160 lb |
Length | 18 in |
Weight | 24.0 LB |
EAN or UPC | 32903306187 |