Skip to content Skip to navigation menu
1800 Series Akrobins®

30358

1800 Series Akrobins®
Item #101736136
  • 20" Inside Length
  • 10 1/8" Inside Width
  • 6 1/2" Inside Height
  • Beige
1800 Series Akrobins®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20" Inside Length
  • 10 1/8" Inside Width
  • 6 1/2" Inside Height
  • Beige

features

  • Stackable with reinforcing ribs to prevent spreading under heavy loads
  • Curved bottom hopper makes it easy to retrieve small parts
  • Dividers increase versatility
  • Large front label area for content identification
  • Front and back finger grips for easy handling
Color Beige
Outside Length 20 1/2 in
Outside Width 11 in
Outside Height 7 in
Inside Length 20 in
Inside Width 10 1/8 in
Inside Height 6 1/2 in
Optional Divider Part No. 40358
Weight 27.0 LB
EAN or UPC 32903035889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison